Skip Content
STARTER UNIT HI-TECH OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL7511-24
  • Mfr. Model # 7511-24
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2051
  • Shipping Weight 140.4 lbs

Product Details

Starter units include two beaded front posts, two angle back posts, one pair back sway braces, two pair side sway braces and 5 - 8 shelves. Adder units include one beaded front post, two angle back posts, one pair back sway braces, one pair side sway braces and 5 - 8 shelves. Available in gray.

Technical Specs

  • Colour Gray
  • Depth 24"
  • Gauge 18 Gauge Shelf
  • Finish Powder Coated
  • Height 87"
  • Item Industrial Shelving
  • Includes (4) Posts, (6) Shelves, (24) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Material Cold Rolled Steel
  • Standards Extra Heavy-duty
  • Shelf Capacity 1,250 lbs.
  • Width 36"
  • Number of Shelves 6
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open
  • Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list