Skip Content
STARTER UNIT HI-TECH OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL7511-18
  • Mfr. Model # 7511-18
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2051
  • Shipping Weight 119.2 lbs

Product Details

Starter units include two beaded front posts, two angle back posts, one pair back sway braces, two pair side sway braces and 5 - 8 shelves. Adder units include one beaded front post, two angle back posts, one pair back sway braces, one pair side sway braces and 5 - 8 shelves. Available in gray.

Technical Specs

  • Depth 18"
  • Colour Gray
  • Height 87"
  • Gauge 18 Gauge Shelf
  • Finish Powder Coated
  • Includes (4) Posts, (6) Shelves, (24) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Width 36"
  • Number of Shelves 6
  • Shelf Capacity 1,200 lbs.
  • Standards Extra Heavy-duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open
  • Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list