STARTER UNIT HI-TECH OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER UNIT HI-TECH OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5713-24
  • Mfr. Model # 5713-24
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 171.2 lbs

Product Details

Industrial Shelving, Starter, 8 Shelf Units - Open, Material Steel, Number of Shelves (8) Adjustable, Width 48 In., Depth 24 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces.

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Gauge 20 Gauge Shelf
  • Depth 24"
  • Height 87"
  • Item Industrial Shelving
  • Includes (4) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Material Cold Rolled Steel
  • Width 48"
  • Number of Shelves 4
  • Standards Heavy-Duty
  • Shelf Capacity 500 lbs.
  • Shelving Type Starter
  • Shelving Style Open
  • Shelf Adjustments 1-1/2" Centers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list