Skip Content
STARTER UNIT HI-TECH OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5713-12
  • Mfr. Model # 5713-12
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 118.4 lbs

Product Details

Industrial Shelving, Starter, 8 Shelf Units - Open, Material Steel, Number of Shelves (8) Adjustable, Width 48 In., Depth 12 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces.

Technical Specs

  • Colour Gray
  • Depth 12"
  • Gauge 20 Gauge Shelf
  • Finish Powder Coated
  • Height 87"
  • Includes (4) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Width 48"
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Number of Shelves 8
  • Standards Heavy-Duty
  • Shelf Capacity 400 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Shelving Style Open
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list