Skip Content
STARTER UNIT HI-TECH OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5711-24
  • Mfr. Model # 5711-24
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 138.0 lbs

Product Details

Industrial Shelving, Starter, 8 Shelf Units - Open, Material Steel, Number of Shelves (8) Adjustable, Width 36 In., Depth 18 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces.

Technical Specs

  • Depth 24"
  • Finish Powder Coated
  • Colour Gray
  • Gauge 20 Gauge Shelf
  • Height 87"
  • Includes (4) Posts, (6) Shelves, (24) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 6
  • Width 48"
  • Standards Heavy-Duty
  • Shelf Capacity 500 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Open
  • Shelving Type Starter
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list