Skip Content
STARTER UNIT HI-TECH OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5710-24
  • Mfr. Model # 5710-24
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 121.4 lbs

Product Details

Industrial Shelving, Starter, 5 Shelf Units - Open, Material Steel, Number of Shelves (5) Adjustable, Width 48 In., Depth 24 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (5) Shelves, (20) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces.

Technical Specs

  • Colour Gray
  • Depth 24"
  • Gauge 20 Gauge Shelf
  • Finish Powder Coated
  • Height 87"
  • Includes (4) Posts, (5) Shelves, (20) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 5
  • Shelf Capacity 500 lbs.
  • Width 48"
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list