STARTER UNIT HI-TECH OPEN SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER UNIT HI-TECH OPEN SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4510-18
  • Mfr. Model # 4510-18
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2051
  • Shipping Weight 80.0 lbs

Product Details

Starter units include two beaded front posts, two angle back posts, one pair back sway braces, two pair side sway braces and 5 - 8 shelves. Adder units include one beaded front post, two angle back posts, one pair back sway braces, one pair side sway braces and 5 - 8 shelves. Available in gray.

Technical Specs

  • Colour Gray
  • Depth 18"
  • Gauge 22 Gauge Shelf
  • Includes (4) Posts, (5) Shelves, (20) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Finish Powder Coated
  • Height 87"
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 0
  • Width 36"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Capacity 500 lbs.
  • Shelving Type Starter
  • Shelf Adjustments 1-1/2" Centers
  • Standards Medium-duty
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list