STARTER UNIT HI-TECH CLOSED SHELV 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER UNIT HI-TECH CLOSED SHELV 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL7721-18
  • Mfr. Model # 7721-18
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 184.2 lbs

Product Details

Shelving Unit, Starter, 6 Shelf Units - Closed, Material Steel, Gauge 18, Number of Shelves 6, Width 48 In., Depth 18 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (6) Shelves, (24) Clips, (4) Posts, Sets of Back Panels, (2) Sets of Side Panels.

Technical Specs

  • Colour Gray
  • Depth 18"
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Includes (6) Shelves, (24) Clips, (4) Posts, Sets of Back Panels, (2) Sets of Side Panels
  • Number of Shelves 6
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Width 48"
  • Shelf Capacity 900 lbs.
  • Standards Extra Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list