Skip Content
STARTER UNIT HI-TECH CLOSED SHELV 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH CLOSED SHELV 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL7721-12
  • Mfr. Model # 7721-12
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 151.2 lbs

Product Details

Industrial Shelving, Starter, 6 Shelf Units - Closed, Material Steel, Number of Shelves (6) Adjustable, Width 48 In., Depth 12 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (6) Shelves, (24) Clips, (2) Side Panel Assemblies, (1) Back Panel Assembly.

Technical Specs

  • Depth 12"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Includes (4) Posts, (6) Shelves, (24) Clips, (2) Side Panel Assemblies, (1) Back Panel Assembly
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Number of Shelves 6
  • Width 48"
  • Standards Extra Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelf Capacity 750 lbs.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Closed
  • Shelving Type Starter
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list