Skip Content
STARTER UNIT HI-TECH CLOSED SHELV 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH CLOSED SHELV 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL7720-24
  • Mfr. Model # 7720-24
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 195.0 lbs

Product Details

Shelving Unit, Starter, 5 Shelf Units - Closed, Material Steel, Gauge 18, Number of Shelves 5, Width 48 In., Depth 24 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (5) Shelves, (20) Clips, (4) Posts, Sets of Back Panels, (2) Sets of Side Panels.

Technical Specs

  • Depth 24"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Includes (5) Shelves, (20) Clips, (4) Posts, Sets of Back Panels, (2) Sets of Side Panels
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 5
  • Standards Extra Heavy-Duty
  • Width 48"
  • Shelf Capacity 900 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Starter
  • Shelving Style Closed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List