Skip Content
STARTER UNIT HI-TECH CLOSED SHELV 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH CLOSED SHELV 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL7720-12
  • Mfr. Model # 7720-12
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 137.6 lbs

Product Details

Industrial Shelving, Starter, 5 Shelf Units - Closed, Material Steel, Number of Shelves (5) Adjustable, Width 48 In., Depth 12 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (5) Shelves, (20) Clips, (2) Side Panel Assemblies, (1) Back Panel Assembly.

Technical Specs

  • Colour Gray
  • Depth 12"
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Includes (4) Posts, (5) Shelves, (20) Clips, (2) Side Panel Assemblies, (1) Back Panel Assembly
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 5
  • Shelf Capacity 750 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Width 48"
  • Standards Extra Heavy-Duty
  • Shelving Type Starter
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list