Skip Content
STARTER UNIT HI-TECH CLOSED SHELV 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH CLOSED SHELV 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL7523-12
  • Mfr. Model # 7523-12
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 145.5 lbs

Product Details

Shelving Unit, Starter, 8 Shelf Units - Closed, Material Steel, Gauge 18, Number of Shelves 8, Width 36 In., Depth 12 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (8) Shelves, (4) Posts, (32) Clips, Set of Back Panel, (2) Sets of Side Panels.

Technical Specs

  • Colour Gray
  • Depth 12"
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Includes (8) Shelves, (4) Posts, (32) Clips, Set of Back Panel, (2) Sets of Side Panels
  • Height 87"
  • Number of Shelves 8
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Width 36"
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Standards Extra Heavy-Duty
  • Shelf Capacity 1,100 lbs.
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list