STARTER UNIT HI-TECH CLOSED SHELV 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER UNIT HI-TECH CLOSED SHELV 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5721-24
  • Mfr. Model # 5721-24
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 183.6 lbs

Product Details

Shelving Unit, Starter, 6 Shelf Units - Closed, Material Steel, Gauge 20, Number of Shelves 6, Width 48 In., Depth 24 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (6) Shelves, (4) Posts, (24) Clips, Set of Back Panel, (2) Sets of Side Panels.

Technical Specs

  • Colour Gray
  • Depth 24"
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Includes (6) Shelves, (4) Posts, (24) Clips, Set of Back Panel, (2) Sets of Side Panels
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Height 87"
  • Number of Shelves 6
  • Width 48"
  • Standards Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Shelf Capacity 500 lbs.
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list