STARTER UNIT HI-TECH CLOSED SHELV 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER UNIT HI-TECH CLOSED SHELV 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5721-12
  • Mfr. Model # 5721-12
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 130.8 lbs

Product Details

Industrial Shelving, Starter, 6 Shelf Units - Closed, Material Steel, Number of Shelves (6) Adjustable, Width 48 In., Depth 12 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (6) Shelves, (24) Clips, (2) Side Panel Assemblies, (1) Back Panel Assembly.

Technical Specs

  • Colour Gray
  • Depth 12"
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Includes (4) Posts, (6) Shelves, (24) Clips, (2) Side Panel Assemblies, (1) Back Panel Assembly
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 6
  • Height 87"
  • Width 48"
  • Shelf Adjustments 1-1/2" Centers
  • Standards Heavy-Duty
  • Shelving Style Closed
  • Shelving Type Starter
  • Shelf Capacity 400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list