STARTER UNIT HI-TECH CLOSED SHELV 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER UNIT HI-TECH CLOSED SHELV 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5720-24
  • Mfr. Model # 5720-24
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 167.0 lbs

Product Details

Shelving Unit, Starter, 5 Shelf Units - Closed, Material Steel, Gauge 20, Number of Shelves 5, Width 48 In., Depth 24 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (5) Shelves, (4) Posts, (20) Clips, Set of Back Panel, (2) Sets of Side Panels.

Technical Specs

  • Colour Gray
  • Depth 24"
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Height 87"
  • Includes (5) Shelves, (4) Posts, (20) Clips, Set of Back Panel, (2) Sets of Side Panels
  • Number of Shelves 5
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Width 48"
  • Shelf Capacity 500 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Standards Heavy-Duty
  • Shelving Style Closed
  • Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list