STARTER UNIT HI-TECH CLOSED SHELV 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER UNIT HI-TECH CLOSED SHELV 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5523-24
  • Mfr. Model # 5523-24
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 179.1 lbs

Product Details

Industrial Shelving, Starter, 8 Shelf Units - Closed, Material Steel, Number of Shelves (8) Adjustable, Width 36 In., Depth 24 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (4) Posts, (8) Shelves, (32) Clips, (2) Side Panel Assemblies, (1) Back Panel Assembly.

Technical Specs

  • Colour Gray
  • Gauge 20 Gauge Shelf
  • Finish Powder Coated
  • Depth 24"
  • Includes (4) Posts, (8) Shelves, (32) Clips, (2) Side Panel Assemblies, (1) Back Panel Assembly
  • Height 87"
  • Item Industrial Shelving
  • Number of Shelves 4
  • Material Cold Rolled Steel
  • Width 36"
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Standards Heavy-Duty
  • Shelf Capacity 800 lbs.
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list