Skip Content
STARTER UNIT HI-TECH CLOSED SHELV 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER UNIT HI-TECH CLOSED SHELV 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4523-18
  • Mfr. Model # 4523-18
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 138.3 lbs

Product Details

Shelving Unit, Starter, 8 Shelf Units - Closed, Material Steel, Gauge 22, Number of Shelves 8, Width 36 In., Depth 18 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (8) Shelves, (4) Posts, (32) Clips, Set of Back Panel, (2) Sets of Side Panels.

Technical Specs

  • Depth 18"
  • Gauge 22 Gauge Shelf
  • Height 87"
  • Finish Powder Coated
  • Colour Gray
  • Includes (8) Shelves, (4) Posts, (32) Clips, Set of Back Panel, (2) Sets of Side Panels
  • Item Industrial Shelving
  • Width 36"
  • Material Cold Rolled Steel
  • Number of Shelves 8
  • Shelf Capacity 500 lbs.
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Starter
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list