Skip Content
STARTER SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER SWITCH

STENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11W970
  • Mfr. Model # 11W970
  • UNSPSC # 25172406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With Mfr. No. CH11, CH12.5, CH14, CH18, CH20, CH22, CH25, CV12.5, M8, M10, M12, M16, M18, M20, TH16, TH18, 430009
  • Application Kohler/25 099 04-s
  • Type Magneto Ignition Type: Positions: 3: Terminals: 6
  • Item Starter Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list