Skip Content
STARTER SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER SWITCH

STENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11W957
  • Mfr. Model # 11W957
  • UNSPSC # 25172406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Exmark/109-4736
  • Item Starter Switch
  • For Use With Mfr. No. EXMARK 60" & 72" Lazer Z and Lazer Z XP: Uses 430009 Starter Key
  • Type Positions: 3: Terminals: 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list