STARTER SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER SWITCH

STENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11W948
  • Mfr. Model # 11W948
  • UNSPSC # 25172406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With John Deere S910 and S930 front mount, 108, 112, 116 lawntractors, 316, 318, 420 garden tractors, GS25, GS30, GS45, GS75, HD45, HD75, 111 series 120000 and higher: and 11T660
  • Item Starter Switch
  • Application John Deere/am38227
  • Type Magneto Ignition Type: Positions: 3: Terminals: 6