STARTER SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER SWITCH

STENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T664
  • Mfr. Model # 11T664
  • UNSPSC # 25172406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Exmark/403121
  • For Use With Ariens ST824, ST1032, ST1236, ST1028 and ST924 EXMARK 32", 36", 37", 44" and 52" mid-size commercial mowers with pull start SIMPLICITY Single stage snowthrowers Snapper Single stage snowthrowers TROY BILT 42D10 8 HP 24" and 42012 10 HP26" self-propelled: Uses our 11T660 starter key: and 11T660
  • Includes Key, Lockwasher, Nut And Cover:
  • Item Starter Switch
  • Type Magneto Ignition Type: Positions: 2: Terminals: 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list