Skip Content
STARTER MOTOR REVERSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STARTER MOTOR REVERSE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8736SCO8V06H20
  • Mfr. Model # 8736SCO8V06H20
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Amps AC 27
  • Coil Volts 480VAC
  • HP @ 3 Phase - 208V 7-1/2
  • Includes Solid state overload relay
  • NEMA Size 1
  • Number of Poles 3
  • Starter Type Reversing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list