Skip Content
STARTER MOTOR COMBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER MOTOR COMBO

GE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LVX9
  • Mfr. Model # 4LVX9
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.02 lbs

Technical Specs

  • Amps AC 24 to 32A
  • Coil Volts 120VAC
  • Includes Motor Circuit Protector, Start/Stop Pushbuttom, Pilot Light, Transformer
  • Standards UL 508A/ CSA, UL Enclosure Type 4X
  • Item Combination Motor Starter
  • Hz 50/60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list