!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STARTER MOTOR COMBO

STARTER MOTOR COMBO

GE

STARTER MOTOR COMBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STARTER MOTOR COMBO

STARTER MOTOR COMBO

GE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4LVX5
  • Mfr. Model # 4LVX5
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.15 lbs

Technical Specs

  • Item Combination Motor Starter
  • Coil Volts 120VAC
  • Enclosure NEMA Rating 4X
  • Operator Function Hand/Off/Auto
  • Pilot Light Yes
  • Control Transformer Voltage 208, 240, 480 VAC Primary, 120 VAC Secondary
  • Hz 50/60
  • HP @ 3 Phase - 480V 20
  • Width 10.00"
  • Standards UL 508A/ CSA, UL Enclosure Type 4X
  • Overload Relay Amp Setting 24 to 32A
  • Amps AC 24 to 32
  • Operator Selector Switch
  • Short Circuit Protection Motor Circuit Protector
  • Control Transformer Yes
  • Auxiliary Contact Form 1 NO/1 NC
  • HP @ 3 Phase - 240V 10
  • Height 12.00"
  • Depth 6.34"
  • Includes Motor Circuit Protector, Hands/Off/Auto, Pilot Light, Transformer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list