STARTER MOTOR,12 VDC,BOLT C 2 5/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER MOTOR,12 VDC,BOLT C 2 5/8 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FTC3
  • Mfr. Model # 4FTC3
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Includes Solenoid Mounted on Motor
  • Fits Honda Twin Cylinder Engines
  • Item Starter Motor
  • Number of Teeth 12
  • Voltage 12 VDC
  • Motor Type Small Engine
  • Number of Mounting Holes 2
  • Direct Replacement For: 31200-ZJ1-841, 32100-ZJ1-842, 228000-7850
  • Fits Engine Model Series GX670, GX620, GX610
  • Rotation Opposite Gear End CCW
  • Bolt Center 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list