Skip Content
STARTER MANUAL 600VAC 20-25A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STARTER MANUAL 600VAC 20-25A

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQGV2ME22
  • Mfr. Model # GV2ME22
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Amps AC 20 to 25
  • HP @ 3 Phase - 200V 5
  • HP @ 1 Phase - 230V 3
  • HP @ 3 Phase - 460-575V 15
  • Item Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list