Skip Content
STARTER MANUAL 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STARTER MANUAL 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD2510MBA2
  • Mfr. Model # 2510MBA2
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Item Motor Starter
  • Max. Voltage 600
  • HP @ 3 Phase - 460-575V 5
  • Number of Poles 3
  • Thermal Unit Code M2
  • Number of Required Thermals 3
  • NEMA Size M-0
  • Starter Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list