STARTER MAN TOGGLE STD 2 POLE
STARTER MAN TOGGLE STD 2 POLE
SQUARE D
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Fractional horsepower manual starter, standard, 2-pole, NEMA type 1 general purpose enclosure surface mounting.
Technical Specs
- Item Manual Motor Starter
- Enclosure NEMA Rating 1
- Amps AC 16 A
- Max. Voltage 600V
- Width 2 7/16 in
- HP @ 1 Phase - 120V 1 hp
- HP @ 115VDC 3/4 hp
- Standards UL, CSA, CE
- Operator Toggle
- Number of Required Thermals 1
- Number of Poles 2
- Height 4 1/4 in
- Depth 2 3/4 in
- HP @ 1 Phase - 230V 1 hp
- HP @ 230VDC 3/4 hp
- Pilot Light No
Alternate Products
-
SQUARE D
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$270.71
/ EACH
-
SQUARE D
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$314.86
/ EACH
-
SQUARE D
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$300.14
/ EACH