Skip Content
STARTER MAGNETIC 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STARTER MAGNETIC 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SAG11V02
  • Mfr. Model # 8536SAG11V02
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Coil Volts 120VAC
  • Accessory Group A1
  • Amps AC 9
  • HP @ 1 Phase - 230V 1
  • Number of Poles 2
  • HP @ 3 Phase - 208V -
  • HP @ 1 Phase - 120V 1/3
  • NEMA Size 00
  • Thermal Unit Code A1
  • Starter Type Nonreversing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list