Skip Content
STARTER MAG TYPE S TYPE 12/3R 460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STARTER MAG TYPE S TYPE 12/3R 460V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SCA3V06
  • Mfr. Model # 8536SCA3V06
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Accessory Group C3
  • Amps AC 27
  • HP @ 1 Phase - 230V -
  • HP @ 1 Phase - 120V -
  • Coil Volts 480VAC
  • HP @ 3 Phase - 208V 7-1/2
  • Thermal Unit Code C3
  • Number of Poles 3
  • NEMA Size 1
  • Starter Type Nonreversing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list