Skip Content
STARTER MAG TYPE S OPEN 200V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STARTER MAG TYPE S OPEN 200V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8536SCO3V08
  • Mfr. Model # 8536SCO3V08
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Technical Specs

  • Accessory Group D3
  • HP @ 1 Phase - 120V -
  • Coil Volts 208VAC
  • Amps AC 27
  • HP @ 1 Phase - 230V -
  • HP @ 3 Phase - 208V 7-1/2
  • Number of Poles 3
  • Thermal Unit Code D3
  • NEMA Size 1
  • Starter Type Nonreversing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list