Skip Content
STARTER HP TYPE M INT 3POLE 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STARTER HP TYPE M INT 3POLE 115V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD2510MBR2
  • Mfr. Model # 2510MBR2
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.85 lbs

Technical Specs

  • Item Motor Starter
  • HP @ 3 Phase - 460-575V 5
  • Max. Voltage 600
  • Number of Required Thermals 3
  • Number of Poles 3
  • Thermal Unit Code M2
  • NEMA Size M-0
  • Starter Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list