Skip Content
STARTER HP TYPE M INT 115V 2POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STARTER HP TYPE M INT 115V 2POLE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD2510MBR1
  • Mfr. Model # 2510MBR1
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.27 lbs

Technical Specs

  • Amps AC 16
  • HP @ 1 Phase - 230V 2
  • Item Motor Starter
  • Max. Voltage 600
  • Number of Required Thermals 2
  • NEMA Size M-0
  • Thermal Unit Code J2
  • Number of Poles 2
  • Starter Type Manual
  • Standards UL/ CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list