Skip Content
STARTER DRFT-LG 1-3/16INX1-5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STARTER DRFT-LG 1-3/16INX1-5/16IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5SDL45030
  • Mfr. Model # 5SDL45030
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Product Details

Used for aligning holes in heavy construction. Forged from tough high-tensile carbon manganese steel. Designed for driving with hammer. Taper is forged, not turned, for finer grain, giving greater tensile strength. Will not score edge when driven hard. Hex profile for better control.

Technical Specs

  • Application For Aligning Holes In Heavy Construction
  • Item Starter Drift
  • Hex (In.) 1-5/16
  • Length (In.) 18
  • Tip Size (In.) 9/16
  • Construction Carbon Manganese Steel
  • Characteristics Will Not Score Edge
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list