Skip Content
STARTER COMBINATION MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STARTER COMBINATION MOTOR

GE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LVX1
  • Mfr. Model # 4LVX1
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.51 lbs

Technical Specs

  • Amps AC 24 to 32A
  • Coil Volts 120VAC
  • Item Combination Motor Starter
  • Includes Motor Circuit Protector, Hands/Off/Auto, Pilot Light
  • Hz 50/60
  • Standards UL 508A/ CSA, UL Enclosure Type 4X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list