STARTER BURR SET,SERIES B,E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STARTER BURR SET,SERIES B,E

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KTV3
  • Mfr. Model # 4KTV3
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 548
  • Shipping Weight 0.3 lbs

Product Details

Starter burr set, Series B, E. Blade storage in handle. Blade holder extends from 1/2 to 5 inches. Includes 7 pieces: burr handle, B and E holders, B-10, B-20, B-30, E-100, E-200, and E-300 blades.

Technical Specs

  • Features Blade Storage in Handle, Blade Holder Extends from 1/2 to 5"
  • Includes Burr Handle, B and E Holders, B-10, B-20, B-30, E-100, E-200, and E-300 Blades
  • Item Starter Burr Set
  • Series B, E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list