Skip Content
STAR TIP EXTENSION TUBE STRGHT 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAR TIP EXTENSION TUBE STRGHT 20IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22YK78
  • Mfr. Model # 22YK78
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.099 lbs

Technical Specs

  • Length 20"
  • Item Extension Tube
  • For Use With 22YK43
  • Tube Material Steel
  • Base Material Steel
  • Inlet Size M14 x 1"
  • Diameter 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list