Skip Content
STAR SCOTCH BRITE VFN 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAR SCOTCH BRITE VFN 4

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM13804
  • Mfr. Model # 13804
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Max. RPM 18,000
  • Dia. 4"
  • Colour Blue
  • Item Abrasive Star
  • Grade Very Fine
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list