Skip Content
STAR KNOB,M6,INT,0.79,1.26,SS INSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAR KNOB,M6,INT,0.79,1.26,SS INSER

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GJJ9
  • Mfr. Model # 3GJJ9
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Matte Black
  • Fits Hand Wheel Dia. (In.) -
  • Includes -
  • Item Star Grip Knob
  • Style SS Insert
  • Material Thermoplastic
  • Tap Type (In.) -
  • Type Internal Thread
  • Knob Type Star Grip
  • Overall Length 0.79"
  • Standards -
  • Diameter 1.26"
  • Thread Size M6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list