Skip Content
STAR KNOB,M10,INT,1.26,1.99,SS INSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAR KNOB,M10,INT,1.26,1.99,SS INSE

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GJK2
  • Mfr. Model # 3GJK2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Matte Black
  • Includes -
  • Item Star Grip Knob
  • Fits Hand Wheel Dia. (In.) -
  • Style SS Insert
  • Material Thermoplastic
  • Tap Type (In.) -
  • Thread Size M10
  • Type Internal Thread
  • Knob Type Star Grip
  • Overall Length 1.26"
  • Diameter 1.99"
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list