Skip Content
STAR KNOB,1/2-13,INT,1.57,STL COLLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAR KNOB,1/2-13,INT,1.57,STL COLLA

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DHF8
  • Mfr. Model # 3DHF8
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Finish Matte Black
  • Fits Hand Wheel Dia. (In.) -
  • Includes -
  • Item Star Grip Knob
  • Material Thermoplastic
  • Thread Size 1/2-13
  • Type Internal Thread
  • Style Steel Collar
  • Tap Type (In.) -
  • Knob Type Star Grip
  • Overall Length 1.57"
  • Diameter 2.48"
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list