Skip Content
STAR GRIP KNOB,1/4-20,EXT,0.78,1.57 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAR GRIP KNOB,1/4-20,EXT,0.78,1.57

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GJG8
  • Mfr. Model # 3GJG8
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Includes -
  • Finish Matte Black
  • Fits Hand Wheel Dia. (In.) -
  • Item Star Grip Knob
  • Material Thermoplastic
  • Style L
  • Tap Type (In.) -
  • Type External Thread
  • Thread Size 1/4-20
  • Knob Type Star Grip
  • Overall Length 1.57"
  • Standards -
  • Screw Length 0.78"
  • Diameter 1.26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list