STAPLING PLIER 2619 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLING PLIER 2619

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBP6C6
  • Mfr. Model # P6C6
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Features Ergonomic Design, Easy Squeeze Bearing System, Quick Load Magazine
  • Includes Stapler Only
  • For Use With Mfr. No. Stcr26191/4, Stcr26195/16, Stcr26193/8 Staples
  • Staple Capacity 84
  • Item Plier Stapler
  • Standards -
  • Staple Type Power Crown
  • Nail Capacity -
  • Overall Length 7"
  • Body Material Steel
  • Power Source Manual
  • Body Colour Black
  • Primary Application General Purpose
  • Nail Type No Nails
  • Leg Length 1/4" to 3/8"
  • Crown Width 7/16"
  • Fits Wire Dia. 1/32"
  • Duty Rating Light-Duty
  • Nail Length Staples Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list