STAPLES SS 7/16 X 3/8 1000/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLES SS 7/16 X 3/8 1000/PK

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTRA706SST
  • Mfr. Model # TRA706SST
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1092
  • Shipping Weight 0.35 lbs

Technical Specs

  • Crown Width (In.) 27/64
  • For Use With Staplers
  • Colour Silver
  • Item Crown Staples
  • Leg Length (In.) 3/8
  • Gauge 16
  • Construction Stainless Steel
  • Package Quantity 1,000
  • Fits Wire Dia. (In.) 0.05
  • Type Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list