STAPLES MONEL NAR CROWN 1/4 1000/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAPLES MONEL NAR CROWN 1/4 1000/PK

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTRA704MT
  • Mfr. Model # TRA704MT
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Monel narrow crown staples. Size 1/4 inch.

Technical Specs

  • For Use With TR100, TR200, TRE500 Series, PHT150, PHT250 and Arrow T-50 Staple Guns
  • Item Staples
  • Leg Length (In.) 1/4
  • Package Quantity 1,000
  • Type Narrow Crown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list