Skip Content
STAPLES INSUL CLEAR 1/4IN 300/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAPLES INSUL CLEAR 1/4IN 300/BX

ARROW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARR591168
  • Mfr. Model # 591168
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Clear
  • Item Staples
  • Crown Width (In.) 1/4
  • For Use With Mfr. No. T59
  • Gauge 0.024 x 0.048"
  • Leg Length (In.) 1/4
  • Package Quantity 300
  • Type Insulated
  • Standards UL Listed
  • Construction Steel
  • Fits Wire Dia. (In.) Up to 5/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list