STAPLES HEAVY DUTY 5/16IN 1000/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLES HEAVY DUTY 5/16IN 1000/PK

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTRA705T
  • Mfr. Model # TRA705T
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1092
  • Shipping Weight 0.3 lbs

Product Details

Heavy-duty staples. Size: 5/16 inch.

Technical Specs

  • Colour Silver
  • Leg Length (In.) 5/16
  • Crown Width (In.) 27/64
  • For Use With TR100, TR200, TRE500 series, PHT150, PHT250 and Arrow(R) T-50
  • Item Heavy Duty Staples
  • Package Quantity 1000
  • Type Heavy Duty
  • Construction Galvanized Steel
  • Gauge 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list