STAPLES HD 1/2 IN PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLES HD 1/2 IN PK1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFU5
  • Mfr. Model # 2WFU5
  • UNSPSC # 44122107
  • CATALOGUE PAGE # 2156
  • Shipping Weight 0.28 lbs

Product Details

Staples. Staple type heavy-duty. Crown 1/2 inch. Leg length 1/2 inch. Sheet capacity 60. Material steel. Colour silver. For use with heavy-duty staplers. Package quantity 1000.

Technical Specs

  • Colour Silver
  • Material Steel
  • For Use With Heavy Duty Staplers
  • Item Staples
  • Sheet Capacity 60
  • Staple Type Heavy-Duty
  • Leg Length 1/2"
  • Crown 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list