STAPLES GALVANIZED 18 GAUGE 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLES GALVANIZED 18 GAUGE 1-1/4IN

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBSX50351-1-4G
  • Mfr. Model # SX50351-1/4G
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.42 lbs

Technical Specs

  • Finish Coated
  • Gauge 18
  • Item Staples
  • Length 1-1/4"
  • Head Style Narrow Crown
  • Material Steel
  • Point Type Chisel
  • For Use With Mfr. No. S32SX, S32SX-BHF-2, T40SX-CT, SB-150SX, SB150SX-HD, SB-2IN1, SX150K1
  • Collation Configuration Stick
  • Crown 7/32"
  • Shank Smooth
  • Collation Type Adhesive
  • Pneumatic Fastener Type Staples

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list