Skip Content
STAPLES FOR TR65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAPLES FOR TR65

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTRO400T
  • Mfr. Model # TRO400T
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs

Technical Specs

  • Crown Width (In.) 5/16
  • For Use With STTTR65
  • Package Quantity 5,000
  • Type Office
  • Colour Gray
  • Item Staples
  • Leg Length (In.) 1/4
  • Construction Alloy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list